- Plain Finish
- Low Carbon Steel Material
- 1/2 in Width
- 12 in Length
- 1/2 in Thickness
description
- Material is high quality, low carbon steel. Plain (unplated) finish. For closer or undersized dimension tolerances. Precision Brand® Mill Stock is used in many keystock applications.
| Width | 1/2 in |
| Material | Low Carbon Steel |
| Type | Square Mill Stock |
| Thickness | 1/2 in |
| Length | 12 in |
| Finish | Unplated |
| Inch/Metric | Inch |
| Height | 1/2 in |
| Weight | 3.4 LB |
| EAN or UPC | 698158565078 |

