- 1/8 in Wide x 1/8 in High x 12 in Long
- Steel
- Unplated
| Type | Square |
| Material | Steel |
| Finish | Unplated |
| Length | 12 in |
| Width | 1/8 in |
| Height | 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.053 LB |
| EAN or UPC | 698158566013 |
| Type | Square |
| Material | Steel |
| Finish | Unplated |
| Length | 12 in |
| Width | 1/8 in |
| Height | 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.053 LB |
| EAN or UPC | 698158566013 |