- 32 Piece Square Mill Stock Assortment
- Low Carbon Steel
- Unplated
- 12 in Lengths
description
- Asst contains 6 pieces each of: 3/16", 1/4", 5/16", and 3/8", 4 pieces each of 7/16" and 1/2". Material is high quality, low carbon steel. Plain (unplated) finish. For closer or undersized dimension tolerances. Precision Brand® Mill Stock is used in many keystock applications.
| Finish | Plain |
| Height | Various |
| Carton Length | 14 in |
| Carton Width | 8 1/2 in |
| Material | Low Carbon Steel |
| Carton Height | 3 in |
| Width | Various |
| Length | 12 in |
| Type | Square Mill Stock Assortment |
| Thickness | Various |
| Inch/Metric | Inch |
| Weight | 13.65 LB |
| EAN or UPC | 698158566808 |

