- 6 mm Wide x 6 mm High x 12 in Long
- 300 Series Stainless Steel
- Unplated
description
- Metric stainless steel keystock is produced from A2 stainless steel to undersized specifications. Size is clearly marked on each piece. Precision Brand Metric Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
features
- Excellent alternative to steel keystock when corrosion is a concern
- Produced from A2 stainless steel to undersized specifications
- Available in one meter lengths
- Sold by individual pieces
| Inch/Metric | Metric |
| Height | 6.000 mm |
| Length | 12 in |
| Thickness | 6 mm |
| Finish | Unplated |
| Material | A2 Stainless Steel |
| Type | Square |
| Width | 6 mm |
| Weight | 0.19 LB |
| EAN or UPC | 698158574209 |

