- 3/8 in Wide x 3/8 in High x 12 in Long
- 300 Series Stainless Steel
- Unplated
description
- Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
features
- ASTM-A-582 Condition A Type 303
- QQS-763 Type 304
- ASTM-A-479 Type 304
- Most tolerances on dimensions are undersized
- Food and marine applications
| Type | Square |
| Height | 3/8 in |
| Inch/Metric | Inch |
| Steel Grade | 303/304 Stainless |
| Material | 300 Series Stainless Steel |
| Length | 12 in |
| Thickness | 3/8 in |
| Width | 3/8 in |
| Finish | Unplated |
| Weight | 0.478 LB |
| EAN or UPC | 698158575053 |

