- 6-32 Right Hand National Coarse Thread, 3 ft Long
| Threads per Inch | 32 |
| Inch/Metric | Inch |
| Material | Brass |
| Rockwell Hardness | 60-80 |
| Right / Left Hand | Right Hand |
| Material Specification | CDA 360 Half Hard Brass |
| Thread Size | #6 |
| Thread Type | UNC |
| Length | 3 ft |
| Thread Class | 2A |
| Elongation | 25% in 2 in |
| Weight | 0.12 LB |

