- 1-8 Right Hand National Coarse Thread, 12 ft Long
| Length | 12 ft |
| Thread Type | UNC |
| Material | Stainless Steel |
| Thread Class | 2A |
| Rockwell Hardness | 80-90 B Scale |
| Right / Left Hand | Right Hand |
| Threads per Inch | 8 |
| Material Specification | 304 Stainless Steel |
| Inch/Metric | Inch |
| Thread Size | 1 |
| Elongation | 30% in 2 in |
| Weight | 27.0 LB |
| EAN or UPC | 698158592425 |

