- 5/16-24 Right Hand National Fine Thread, 3 ft Long
| Thread Size | 5/16 |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Length | 3 ft |
| Thread Type | UNF |
| Thread Class | 2A |
| Threads per Inch | 24 |
| Rockwell Hardness | 80-90 B Scale |
| Material Specification | 304 Stainless Steel |
| Right / Left Hand | Right Hand |
| Elongation | 30% in 2 in |
| Weight | 0.66 LB |
| EAN or UPC | 698158593163 |

