- Threaded Rod
- Type 304 Stainless
- 1/2"-13 UNC Thread Size
- 72" Length
- 2A Thread Fit
| Threads per Inch | 13 |
| Material | Stainless Steel |
| Thread Size | 1/2 |
| Rockwell Hardness | 80 - 90 B Scale |
| Yield Strength [Nominal] | 30,000 psi |
| Elongation | 30% in 2 in |
| Finish | N/A |
| Thread Type | UNC |
| Length | 72 in |
| Right / Left Hand | Right Hand |
| Thread Class | 2A |
| Inch/Metric | Inch |
| Material Specification | 304 Stainless Steel |
| Weight | 3.2 LB |
| EAN or UPC | 698158593279 |

