- 5/16-18 Right Hand National Coarse Thread, 3 ft Long
| Rockwell Hardness | 24-32 C Scale |
| Length | 3 ft |
| Elongation | 16% in 2 in |
| Threads per Inch | 18 |
| Thread Type | UNC |
| Material | B-7 Alloy |
| Inch/Metric | Inch |
| Material Specification | B-7 Alloy |
| Thread Size | 5/16 |
| Right / Left Hand | Right Hand |
| Thread Class | 2A |
| Finish | Gold Zinc |
| Weight | 0.6 LB |
| EAN or UPC | 698158603169 |

