- 9/16-12 Right Hand National Coarse Thread, 3 ft Long
| Thread Class | 2A |
| Material Specification | B-7 Alloy |
| Material | B-7 Alloy |
| Rockwell Hardness | 24-32 C Scale |
| Finish | Gold Zinc |
| Right / Left Hand | Right Hand |
| Length | 3 ft |
| Thread Size | 9/16 |
| Elongation | 16% in 2 in |
| Thread Type | UNC |
| Inch/Metric | Inch |
| Threads per Inch | 12 |
| Weight | 2.036 LB |
| EAN or UPC | 698158603275 |

