- 1-8 Right Hand National Coarse Thread, 3 ft Long
| Finish | Gold Zinc |
| Right / Left Hand | Right Hand |
| Thread Size | 1 |
| Length | 3 ft |
| Rockwell Hardness | 24-32 C Scale |
| Elongation | 16% in 2 in |
| Material Specification | B-7 Alloy |
| Inch/Metric | Inch |
| Thread Type | UNC |
| Threads per Inch | 8 |
| Thread Class | 2A |
| Material | B-7 Alloy |
| Weight | 6.69 LB |
| EAN or UPC | 698158603442 |

