- Threaded Rod
- B-7 Alloy
- 1"-14 UNS Thread Size
- 72" Length
- 2A Thread Fit
| Thread Class | 2A |
| Right / Left Hand | Right Hand |
| Thread Size | 1 |
| Elongation | 16% in 2 in |
| Material | B-7 Alloy |
| Finish | Gold Zinc |
| Inch/Metric | Inch |
| Thread Type | UNS |
| Threads per Inch | 14 |
| Rockwell Hardness | 24 - 32 C Scale |
| Length | 72 in |
| Material Specification | B-7 Alloy |
| Weight | 14.4 LB |
| EAN or UPC | 698158603688 |

