- 1 1/4-12 Right Hand National Fine Thread, 3 ft Long
| Material | B-7 Alloy |
| Thread Type | UNF |
| Thread Class | 2A |
| Finish | Gold Zinc |
| Elongation | 16% in 2 in |
| Rockwell Hardness | 24-32 C Scale |
| Inch/Metric | Inch |
| Threads per Inch | 12 |
| Thread Size | 1 1/4 |
| Material Specification | B-7 Alloy |
| Right / Left Hand | Right Hand |
| Length | 3 ft |
| Weight | 11.3 LB |
| EAN or UPC | 698158604852 |

