- 5/16" Round Bar Stock, 3 ft
| Carton Length | 36 in |
| Rod Size | 5/16 in |
| Length | 3 ft |
| Hardened | No |
| Type | Round Bar Stock |
| Material | Steel, Zinc-Plated |
| Weight | 7.83 LB |
| EAN or UPC | 698158631049 |
| Carton Length | 36 in |
| Rod Size | 5/16 in |
| Length | 3 ft |
| Hardened | No |
| Type | Round Bar Stock |
| Material | Steel, Zinc-Plated |
| Weight | 7.83 LB |
| EAN or UPC | 698158631049 |