- 9/16" Round Bar Stock, 3 ft
| Material | Steel, Zinc-Plated |
| Hardened | No |
| Rod Size | 9/16 in |
| Type | Round Bar Stock |
| Length | 3 ft |
| Carton Length | 36 in |
| Weight | 12.675 LB |
| EAN or UPC | 698158631087 |
| Material | Steel, Zinc-Plated |
| Hardened | No |
| Rod Size | 9/16 in |
| Type | Round Bar Stock |
| Length | 3 ft |
| Carton Length | 36 in |
| Weight | 12.675 LB |
| EAN or UPC | 698158631087 |