- 5/8" Round Bar Stock, 3 ft
| Hardened | No |
| Rod Size | 5/8 in |
| Length | 3 ft |
| Carton Length | 36 in |
| Type | Round Bar Stock |
| Material | Steel, Zinc-Plated |
| Weight | 15.645 LB |
| EAN or UPC | 698158631094 |
| Hardened | No |
| Rod Size | 5/8 in |
| Length | 3 ft |
| Carton Length | 36 in |
| Type | Round Bar Stock |
| Material | Steel, Zinc-Plated |
| Weight | 15.645 LB |
| EAN or UPC | 698158631094 |