- 3/16" Precision Shafting, 3 ft
| Carton Height | 0.188 in |
| Material | Steel |
| Carton Width | 0.188 in |
| Carton Length | 36 in |
| Type | Precision Shafting |
| Rod Size | 3/16 in |
| Length | 3 ft |
| Hardened | No |
| Weight | 0.282 LB |
| EAN or UPC | 698158641109 |
| Carton Height | 0.188 in |
| Material | Steel |
| Carton Width | 0.188 in |
| Carton Length | 36 in |
| Type | Precision Shafting |
| Rod Size | 3/16 in |
| Length | 3 ft |
| Hardened | No |
| Weight | 0.282 LB |
| EAN or UPC | 698158641109 |