- 1/4" Precision Shafting, 3 ft
| Rod Size | 1/4 in |
| Material | Steel |
| Carton Height | 1/4 in |
| Carton Length | 36 in |
| Hardened | No |
| Type | Precision Shafting |
| Carton Width | 1/4 in |
| Length | 3 ft |
| Weight | 0.501 LB |
| EAN or UPC | 698158641154 |
| Rod Size | 1/4 in |
| Material | Steel |
| Carton Height | 1/4 in |
| Carton Length | 36 in |
| Hardened | No |
| Type | Precision Shafting |
| Carton Width | 1/4 in |
| Length | 3 ft |
| Weight | 0.501 LB |
| EAN or UPC | 698158641154 |