- 3/8" Precision Shafting, 3 ft
| Length | 3 ft |
| Hardened | No |
| Material | Steel |
| Rod Size | 3/8 in |
| Carton Length | 36 in |
| Type | Precision Shafting |
| Carton Width | 3/8 in |
| Carton Height | 3/8 in |
| Weight | 1.125 LB |
| EAN or UPC | 698158641253 |
| Length | 3 ft |
| Hardened | No |
| Material | Steel |
| Rod Size | 3/8 in |
| Carton Length | 36 in |
| Type | Precision Shafting |
| Carton Width | 3/8 in |
| Carton Height | 3/8 in |
| Weight | 1.125 LB |
| EAN or UPC | 698158641253 |