- 11/16" Precision Shafting, 3 ft
| Rod Size | 11/16 in |
| Length | 3 ft |
| Hardened | No |
| Carton Width | 0.688 in |
| Material | Steel |
| Type | Precision Shafting |
| Carton Length | 36 in |
| Carton Height | 0.688 in |
| Weight | 3.75 LB |
| EAN or UPC | 698158641505 |
| Rod Size | 11/16 in |
| Length | 3 ft |
| Hardened | No |
| Carton Width | 0.688 in |
| Material | Steel |
| Type | Precision Shafting |
| Carton Length | 36 in |
| Carton Height | 0.688 in |
| Weight | 3.75 LB |
| EAN or UPC | 698158641505 |