- 13/16" Precision Shafting, 3 ft
| Material | Steel |
| Length | 3 ft |
| Hardened | No |
| Carton Height | 0.813 in |
| Rod Size | 13/16 in |
| Type | Precision Shafting |
| Carton Width | 0.813 in |
| Carton Length | 36 in |
| Weight | 5.25 LB |
| EAN or UPC | 698158641604 |
| Material | Steel |
| Length | 3 ft |
| Hardened | No |
| Carton Height | 0.813 in |
| Rod Size | 13/16 in |
| Type | Precision Shafting |
| Carton Width | 0.813 in |
| Carton Length | 36 in |
| Weight | 5.25 LB |
| EAN or UPC | 698158641604 |