- 7/8" Precision Shafting, 3 ft
| Type | Precision Shafting |
| Rod Size | 7/8 in |
| Carton Width | 7/8 in |
| Hardened | No |
| Material | Steel |
| Length | 3 ft |
| Carton Height | 7/8 in |
| Carton Length | 36 in |
| Weight | 6.13 LB |
| EAN or UPC | 698158641659 |
| Type | Precision Shafting |
| Rod Size | 7/8 in |
| Carton Width | 7/8 in |
| Hardened | No |
| Material | Steel |
| Length | 3 ft |
| Carton Height | 7/8 in |
| Carton Length | 36 in |
| Weight | 6.13 LB |
| EAN or UPC | 698158641659 |