- 1 3/16" Precision Shafting, 3 ft
| Carton Length | 36 in |
| Rod Size | 1 3/16 in |
| Carton Height | 1.188 in |
| Carton Width | 1.188 in |
| Type | Precision Shafting |
| Length | 3 ft |
| Material | Steel |
| Hardened | No |
| Weight | 11.31 LB |
| EAN or UPC | 698158641864 |
| Carton Length | 36 in |
| Rod Size | 1 3/16 in |
| Carton Height | 1.188 in |
| Carton Width | 1.188 in |
| Type | Precision Shafting |
| Length | 3 ft |
| Material | Steel |
| Hardened | No |
| Weight | 11.31 LB |
| EAN or UPC | 698158641864 |