- 1 5/16" Precision Shafting, 3 ft
| Type | Precision Shafting |
| Carton Length | 36 in |
| Length | 3 ft |
| Material | Steel |
| Hardened | No |
| Rod Size | 1 5/16 in |
| Carton Height | 1.313 in |
| Carton Width | 1.313 in |
| Weight | 13.8 LB |
| EAN or UPC | 698158641888 |
| Type | Precision Shafting |
| Carton Length | 36 in |
| Length | 3 ft |
| Material | Steel |
| Hardened | No |
| Rod Size | 1 5/16 in |
| Carton Height | 1.313 in |
| Carton Width | 1.313 in |
| Weight | 13.8 LB |
| EAN or UPC | 698158641888 |