- 3/4 in Inner Diameter
- 1 1/8 in Outer Diameter
- 0.125 in Thickness
- 302/304 Annealed Stainless Steel Material
description
- Laminated Stainless Steel Arbor Shims are made from an annealed type 302 stainless. Corrosion Resistant, Composition 3, Type 1, Class 1. Fully laminated. Peel off layers to needed thickness. I.D./O.D. Tolerances +/- 0.010". Precision Brand® Laminated Arbor Shims are made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item. Remove layers by peeling away with a pocket knife to the desired thickness. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers.
| O.D. | 1 1/8 in |
| Material | 302/304 Annealed Stainless Steel |
| Thickness | 0.125 in |
| I.D. | 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 698158725120 |

