- 1/2 in Width
- 12 in Length
- CDA 260 Alloy Brass Material
description
- Made from 1/2" wide, 260 brass alloy. Used in manufacturing and maintenance of highly technical markets where a nonmagnetic, noncorrosive product is needed to check extremely close spacing. When inserted, material should not cause a spark, ideal for the computer, mining and electronics industries. Thickness is clearly marked every 6" in metric and decimal. Measures 1/2" wide by 12" long by 0.002" thick. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
| Material | CDA 260 Alloy Brass |
| Blade Width | 0.5 in |
| Thickness | 0.002 in |
| Length | 12 in |
| Blade Thickness | 0.001 in |
| Width | 1/2 in |
| Weight | 0.102 LB |
| EAN or UPC | 698158761708 |

