- 1/2 in Width
- 5 in Length
- 300 Series Stainless Steel Material
description
- Made from 1/2" wide, 300 series stainless steel. Used in manufacturing and maintenance where stringent, corrosion resistant, and low magnetic material is needed to check extremely tight tolerances or close spacing. Material is a good conductor and will withstand high temperatures, used in the aircraft, power/utility, food, automotive, and marine industries. Thickness is clearly marked every 6" in metric and decimal. Measures 1/2" wide by 5" long by 0.025" thick. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
| Width | 1/2 in |
| Blade Width | 0.5 in |
| Material | 300 Series Stainless Steel |
| Blade Thickness | 0.025 in |
| Length | 5 in |
| Thickness | 0.025 in |
| Weight | 0.181 LB |
| EAN or UPC | 698158776955 |

