- 1/2 in Width
- 5 in Length
- 300 Series Stainless Steel Material
description
- Contains 1 of each thickness unless otherwise noted: 0.001" (2), 0.0015" (2), 0.002" (2), 0.003" (2), 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.010", 0.012", 0.015", 0.020", 0.025", and 0.031". Made from 1/2" wide 300 series stainless steel. Packaged in a sturdy, vinyl case with individual blade pockets that conveniently folds flat. Each blade is clearly etched with thickness in metric and decimal. Ends are rounded and edges are smooth for safety. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
applications
- Contains sixteen different thicknesses
- duplicate blades have been included on the four most commonly used thicknesses
- Packaged in a sturdy, vinyl case which extends blade life
- Individual blade pockets
- Conveniently folds flat
- Each blade is clearly etched with size in metric and decimal
- Ends are rounded and edges are smooth for safety
features
- Packaged in a sturdy, vinyl case which extends blade life
- Individual blade pockets
- Conveniently folds flat
- Each blade is clearly etched with size in metric and decimal
- Ends are rounded and edges are smooth for safety
includes
- Contains (20) 5" long x 1/2" wide blades
| Width | 1/2 in |
| Blade Size | .001, .0015, .002, .003, .010, .015, .020, .025, .004.005, .007, .008, .009, .012, .031 |
| Thickness | (2) 0.001 in, (2) 0.0015 in, (2) 0.002 in, (2) 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in |
| Length | 5 in |
| Blade Width | 0.5 in |
| No. of Pieces | 20 |
| Material | 300 Series Stainless Steel |
| Style | Inch |
| Weight | 0.239 LB |
| EAN or UPC | 698158777501 |
-
Pre-Packed Quantities


