- 1/2 in Width x 12 in Length
- 13 Blades
- Polyester/Vinyl Material
description
- Contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Made of the highest quality plastic material: 0.001" to 0.005" - polyester, 0.0075" to 0.030" - vinyl. Asst contains 13 blades riveted together for on-site convenience and is packaged in a sturdy vinyl case. Noncorrosive, nonconductive, nonsparking, and nonmarring. Color indicates thickness . Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
features
- Contains 13 blades riveted together for on-site convenience
- Made of the highest quality plastic material
- 1/2” wide blades are available in 5” and 12” lengths
- Color indicates thickness
- Packaged in a sturdy, vinyl case
- Noncorrosive, nonconductive, nonsparking and nonmarring
| Material | Polyester/Vinyl |
| Blade Size | .001, .0015, .002, .003, .004, .005, .0075, .010, .0125, .015, .020, .025, .030 |
| Width | 1/2 in |
| No. of Pieces | 13 |
| No. of Blades | 13 |
| Style | Inch |
| Length | 12 in |
| Thickness | 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in |
| Weight | 0.028 LB |
| EAN or UPC | 698158789009 |

