- Metric Threaded Rod
- Thread Size M8x1.25
- Length 1 m
- Low Carbon Steel
applications
- Industry
- Construction
- Plumbing
features
- Threads are rolled under high pressure for greater strength
- Easily cut-to-length with a hacksaw
- Easy to bend and shape as desired
compliances
- 0
| Thread Size | M8 |
| Material | Low Carbon Steel |
| Thread Pitch | 1.25 mm |
| Right / Left Hand | Right Hand |
| Thread Type | Metric |
| Finish | Electro Zinc Plated |
| Outside Dia. | 8 mm |
| Rockwell Hardness | 69-100 B Scale |
| Elongation | 18% in 2" |
| Inch/Metric | Metric |
| Length | 1.000 m |
| Weight | 0.7 LB |
| EAN or UPC | 698158795109 |

