- Shim Stock
description
- Asst contains 8 each of the following thicknesses: 0.5mm, 1.0mm, 1.25mm and 4 of the 2.0mm thickness. Made from a 300 series stainless steel that resists rust and corrosion. 125mm x 125mm. Slot Size - 41mm. Tabs are color coded for easy identification. Packaged in a sturdy canvas bag with dividers and clips for safely hanging. Precision Brand® Up-Tower™ Shim Assortment is the safest way to get shims up to, and used in, the nacelle.
features
- Lightweight 8 lb assortment contains a variety of 28 shims
- Color-coded shim tabs aid in quick identification of thickness
- Color-coded chart helps to ensure you have the RIGHT STUFF for your j
- Durable, high visibility canvas bag: orange bag with reflective strip organizes, secures and protects shims
- Stop-the-drop ring for safer access: shims stay secure while bag is hung open
- Dual closing systems, both Velcro® and a clip for safer handling
- Heavy-duty shoulder strap
- Refills available
includes
- (8) 0.5 mm: red
- (8) 1.0 mm: green
- (8) 1.25 mm: blue
- (4) 2.0 mm: plain
| Thickness [Min] | 0.5000 mm |
| Width | 125 mm |
| Thickness [Max] | 2.0000 mm |
| Thickness | 0.5 mm, 1 mm, 1.25 mm, 2 mm |
| Material | 300 Series Stainless Steel |
| Length | 125 mm |
| Shim Type | Flat Sheet - Assortment |
| Weight | 8.0 LB |
| EAN or UPC | 698158819904 |

