- 265 Piece E Ring Assortment
- 1/8" to 7/8" Ring Size Range
- Spring Steel
applications
- Retention of pulleys
- Sprockets
- Springs
- Bearings
features
- Plated spring carbon steel
- External clips
| Total Pieces | 265 |
| Material | Spring Steel |
| Type | E-Ring |
| Inch/Metric | Inch |
| Ring Size Range | 1/8 in to 7/8 in |
| Weight | 0.603 LB |

