- 150 Piece
- Spring Steel
- Hitch Pin Clips In 6 Different Sizes
description
- Reusable, quick-release pins for fast assembly and disassembly.
features
- Made of spring steel to maintain tension
| Material | Spring Steel |
| Carton Height | 1 5/8 in |
| Set Includes | 60, 1/16" #18, 20, 3/32" #7, 20, 1/8" #16, 15, 5/32" #10, 5, 3/16" # 6, 30, 3/32" #3 |
| Carton Length | 8 1/4 in |
| Carton Width | 4 1/2 in |
| Weight | 1.878 LB |

