- 150 Piece Internal Retaining Assortment
- 1/2" to 1 3/4" Ring Size Range
- Spring Steel
description
- Internal rings made from zinc-plated spring steel have a tapered design and maintain constant pressure to prevent slippage of axles, gears and bearings inside machinery housing.
| Total Pieces | 150 |
| Inch/Metric | Inch |
| Type | Internal |
| Ring Size Range | 1/2 in to 1 3/4 in |
| Material | Spring Steel |
| Weight | 0.71 LB |

