- 140 Piece External Retaining Ring Assortment
- 1/2" to 1 1/4" Ring Size Range
- Spring Steel
description
- Similar to standard shaft rings, these external, zinc-plated, spring steel rings have inverted lug holes that accommodate applications where clearance is minimal.
| Ring Size Range | 1/2 in to 1 1/4 in |
| Inch/Metric | Inch |
| Type | External |
| Material | Spring Steel |
| Total Pieces | 140 |
| Weight | 0.604 LB |

