- Zinc Plated Steel Woodruff Keys
- 250 Piece Assortment
- Size Range 1/16 x 3/8 to 5/32 x 5/8
applications
- Used for pulley and drive shaft applications
| Material | Zinc-Plated Steel |
| Size Range | 1/16 x 3/8 to 5/32 x 5/8 |
| Inch/Metric | Inch |
| Weight | 1.525 LB |
| Material | Zinc-Plated Steel |
| Size Range | 1/16 x 3/8 to 5/32 x 5/8 |
| Inch/Metric | Inch |
| Weight | 1.525 LB |