- 375 Piece
- Cup Point Metric Set Screw Assortment
description
- These alloy steel metric screws have hexagon recessed heads, and their ends have cup points for positive torque
| Set Includes | 25, M3 x 0.5 mm x 3 mm, 25, M3 x 0.5mm x 6 mm, 25, M3 x 0.5 mm x 10 mm, 25, M4 x 0.7 mm x 4 mm, 25, M4 x 0.7 mm x 6 mm, 25, M4 x 0.7 mm x 10 mm, 25, M5 x 0.8 mm x 5 mm, 25, M5 x 0.8 mm x 8 mm, 25, M5 x 0.8 mm x 12 mm, 25, M6 x 1.0 mm x 6 mm, 25, M6 x 1.0 mm x 8 mm, 25, M6 x 1.0 mm x 10 mm, 25, M8 x 1.25 mm x 8 mm, 25, M8 x 1.25 mm x 12 mm, 25, M8 x 1.25 mm x 16 mm |
| Material | Alloy Steel |
| Weight | 1.166 LB |

