- 255 Piece
- Alloy Steel
- Metric Socket Head Cap Srcew Assortment
description
- These alloy steel metric cap screws have hexagon recessed heads.
| Material | Alloy Steel |
| Set Includes | 25, M4 x 0.7 mm x 10 mm, 25, M5 x 0.8 mm x 12 mm, 25, M4 x 0.7 mm x 12 mm, 25, M4 x 0.7 mm x 20 mm, 25, M4 x 0.7 mm x 25 mm, 10, M5 x 0.8 mm x 20 mm, 10, M5 x 0.8 mm x 25mm, 10, M5 x 0.8 mm x 30 mm, 10, M6 x 1.0 mm x 12 mm, 10, M6 x 1.0 mm x 25 mm, 10, M6 x 1.0 mm x 30 mm, 10, M6 x 1.0 mm x 40 mm, 10, M8 x 1.25 mm x 20 mm, 10, M8 x 1.25 mm x 25 mm, 10, M8 x 1.25 mm x 30 mm, 3, M8 x 1.25 mm x 40 mm, 2, M8 x 1.25 mm 45 mm |
| Carton Height | 1 5/8 in |
| Carton Length | 8 1/4 in |
| Carton Width | 4 1/2 in |
| Weight | 3.867 LB |

