- Part Stainless Steel Material
description
- Clamp has a 1/2" stainless steel band with plated 5/16" slotted hex head screw and housing. Recommended for most applications. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.
| Bolt/Screw Size | 5/16 in |
| Bolt/Screw Type | Slotted Hex Head |
| Clamp Diameter | 2 9/16 in [Min], 3 1/2 in [Max] |
| Material | Stainless Steel |
| Bolt/Screw Material | Carbon Steel |
| Weight | 0.81 LB |
| EAN or UPC | 698158354252 |

