- Stainless Steel Material
description
- The 1/2" band and housing components are all stainless steel and the slotted 5/16" hex head screw is made from 400 series stainless steel. Recommended for good corrosion resistance and extra strength. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.
| Bolt/Screw Material | Stainless Steel 400 |
| Bolt/Screw Type | Slotted Hex Head |
| Bolt/Screw Size | 5/16 in |
| Clamp Diameter | 7/16 in [Min], 1 in [Max] |
| Material | Stainless Steel |
| Weight | 0.49 LB |
| EAN or UPC | 698158351602 |

