- Part Stainless Steel Material
description
- The 5/16" band is made of a 300 series stainless steel, and the housing and 1/4" hex head screw are made from a plated carbon steel. Small enough to install in very tight places. Strong enough to give a tight, lasting seal that won't shake loose. Applications: hose and tubing, fuel lines, air lines, fluid lines, etc.
applications
- Hose, Tubing, Fuel Lines, Air Lines
| Locking Type | Worm Drive Buckle-Grooved Band |
| Bolt/Screw Type | Hex Head |
| Material | 300 Series Stainless |
| Bolt/Screw Material | Carbon Steel |
| Clamp Diameter | 5/16 in [Min], 7/8 in [Max] |
| Type | Band & Buckle |
| Weight | 0.167 LB |
| EAN or UPC | 698158330300 |

