- Drop Bracket
- 1 1/2" Drop
| Bracket Width | 6 in |
| Material | Steel |
| Mounting Type | Drop Bracket |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Height | 1.5 in |
| Weight | 2.0 LB |
| Bracket Width | 6 in |
| Material | Steel |
| Mounting Type | Drop Bracket |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Height | 1.5 in |
| Weight | 2.0 LB |