- Series 1008 Taper Lock Bushing
- 1 in Bore Size
| Bushing Series | 1008 |
| Length Through Bore | 7/8 in |
| Bore Size | 1.000 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 1 21/64 in |
| Keyway Size | 1/4 x 1/16 |
| Material | Sintered Steel |
| Weight | 0.2 LB |
| Bushing Series | 1008 |
| Length Through Bore | 7/8 in |
| Bore Size | 1.000 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 1 21/64 in |
| Keyway Size | 1/4 x 1/16 |
| Material | Sintered Steel |
| Weight | 0.2 LB |