- Series 1008 Taper Lock Bushing
- 0.75 in Bore Size
| Material | Sintered Steel |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 1 21/64 in |
| Bore Size | 0.750 in |
| Bushing Series | 1008 |
| Bore Type | Inch |
| Length Through Bore | 7/8 in |
| Weight | 0.2 LB |
| Material | Sintered Steel |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 1 21/64 in |
| Bore Size | 0.750 in |
| Bushing Series | 1008 |
| Bore Type | Inch |
| Length Through Bore | 7/8 in |
| Weight | 0.2 LB |