- Series 1108 Taper Lock Bushing
- 0.5 in Bore Size
| Keyway Size | 1/8 x 1/16 |
| Bore Type | Inch |
| Bore Size | 0.500 in |
| Bolt Circle Dia. | 1 29/64 in |
| Bushing Series | 1108 |
| Material | Steel |
| Length Through Bore | 7/8 in |
| Weight | 0.3 LB |
| Keyway Size | 1/8 x 1/16 |
| Bore Type | Inch |
| Bore Size | 0.500 in |
| Bolt Circle Dia. | 1 29/64 in |
| Bushing Series | 1108 |
| Material | Steel |
| Length Through Bore | 7/8 in |
| Weight | 0.3 LB |