- Series 1215 Taper Lock Bushing
- 1.0625 in Bore Size
| Length Through Bore | 1 1/2 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 1215 |
| Bore Size | 1.0625 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Type | Inch |
| Material | Steel |
| Weight | 0.6 LB |
| Length Through Bore | 1 1/2 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 1215 |
| Bore Size | 1.0625 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Type | Inch |
| Material | Steel |
| Weight | 0.6 LB |