- Series 1215 Taper Lock Bushing
- 0.875 in Bore Size
| Bolt Circle Dia. | 1 3/4 in |
| Material | Steel |
| Bushing Series | 1215 |
| Keyway Size | 3/16 x 3/32 |
| Bore Size | 0.875 in |
| Length Through Bore | 1 1/2 in |
| Bore Type | Inch |
| Weight | 0.8 LB |
| Bolt Circle Dia. | 1 3/4 in |
| Material | Steel |
| Bushing Series | 1215 |
| Keyway Size | 3/16 x 3/32 |
| Bore Size | 0.875 in |
| Length Through Bore | 1 1/2 in |
| Bore Type | Inch |
| Weight | 0.8 LB |