- Drop Bracket
- 4 1/2" Drop
| Mounting Type | Drop Bracket |
| Bolt Hole Spacing - Width | 5 in |
| Mounting Height | 4.5 in |
| Bracket Width | 9 in |
| Bolt Hole Spacing - Width [Min] | 3.5625 in |
| Weight | 3.0 LB |
| Mounting Type | Drop Bracket |
| Bolt Hole Spacing - Width | 5 in |
| Mounting Height | 4.5 in |
| Bracket Width | 9 in |
| Bolt Hole Spacing - Width [Min] | 3.5625 in |
| Weight | 3.0 LB |