- Series 1615 Taper Lock Bushing
- 1.375 in Bore Size
| Material | Steel |
| Bushing Series | 1615 |
| Length Through Bore | 1 1/2 in |
| Bore Type | Inch |
| Bore Size | 1.375 in |
| Bolt Circle Dia. | 2 1/8 in |
| Keyway Size | 5/16 x 5/32 |
| Weight | 0.8 LB |
| Material | Steel |
| Bushing Series | 1615 |
| Length Through Bore | 1 1/2 in |
| Bore Type | Inch |
| Bore Size | 1.375 in |
| Bolt Circle Dia. | 2 1/8 in |
| Keyway Size | 5/16 x 5/32 |
| Weight | 0.8 LB |